Flood Light, LED, 1-Light, 150W, 480V, Bronze

Item #: 0136280

Cat #: FXLED150SF/480

UPC: 019813202082

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 150 Watt, 480 Volt, Lumens: 19137, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 150 Watt, 480 Volt, Lumens: 19137, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide
Also known as: 019813202082, FXLED150SF/480, RABFXLED150SF480

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 21105
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 150
Color: Bronze
Lumens: 21105