Cat 5e Patch Cord, RJ45, Yellow, 2' Length

Item #: 0136249

Cat #: 570-115-002

UPC: 884815778312

$ 3.01 EA
Company wide:
548 in stock
Documents & Guides
CAT 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, 2 Foot Length

Overview

CAT 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, 2 Foot Length

Q-Series patch cords are perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.

Also known as: 884815778312, 570-115-002, QUI570115002

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Length: 2 ft
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Color: Yellow
Material: Copper
Length: 2 ft
Shielding: Unshielded