13W CFL Retrofit LED Lamp, 27K

Item #: 0136230

Cat #: S9300

UPC: 045923093005

Company wide:
0 in stock
Documents & Guides
SATCO S9300 13W LED PL 4-PIN; 2700K; 900 Lumens; G24q base; 50000 Average rated hours; 120 Deg. Beam spread; 120-277V

Overview

SATCO S9300 13W LED PL 4-PIN; 2700K; 900 Lumens; G24q base; 50000 Average rated hours; 120 Deg. Beam spread; 120-277V
Also known as: 045923093005, S9300, SATS9300

Specifications

Wattage: 13
Color: White
Lumens: 900
Light Technology: LED
Wattage: 13
Lumens: 900
Color: White
Light Technology: LED