Structured Media Premium Vented Hinged Door, 42"

Item #: 0136221

Cat #: 47605-42S

UPC: 078477615324

$ 169.41 EA
Company wide:
0 in stock
Documents & Guides
Structured Media Premium Vented Hinged Door, 42"

Overview

Structured Media Premium Vented Hinged Door, 42"

42 Inch Premium Hinged & Vented Door

Also known as: 078477615324, 47605-42S, LEV4760542S

Specifications

Type: Door
Color: White
Type: Door
Color: White