This product has been discontinued.

M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer Kit
Item #: 0136220
Cat #: 2715-20
UPC: 045242303564
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
***OBSOLETE*** Rotary Hammer, M18, Cordless, RPM: 0-1,350, BPM: 0-5,000, Impact Energy: 3.3 ft-lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
***OBSOLETE*** Rotary Hammer, M18, Cordless, RPM: 0-1,350, BPM: 0-5,000, Impact Energy: 3.3 ft-lbs, Voltage: 18V, Chuck: 1-1/8" SDS Plus, Weight: 7.7 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
Also known as: 045242303564, 2715-20, MIL271520, Rotohammer
Features & Benefits
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM.
- REDLITHIUM™ XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. (Sold separately)
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- AVS anti-vibration system: minimizes vibration for maximum comfort
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |