Standard Outlet Filter w/ Mat, 10x10x1

Item #: 0136202

Cat #: 3240200

UPC: 639889858374

Call for price
Company wide:
0 in stock
Documents & Guides
Outlet filter, Standard, material: ABS, Material resistance to UL 94-5VA, color: RAL 7035, supply includes: Outlet filter, Filter mat

Overview

Outlet filter, Standard, material: ABS, Material resistance to UL 94-5VA, color: RAL 7035, supply includes: Outlet filter, Filter mat
Also known as: 639889858374, 3240200, RIT3240200

Specifications

Depth: 25 mm
Height: 255 mm
Material: Thermoplastic
Width: 255 mm
Color: White
Depth: 25 mm
Material: Thermoplastic
Color: White
Height: 255 mm
Width: 255 mm