THHN/THWN-2-400MCM-RED

Item #: 0136180

Cat #: 400THHNCSTRRED

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-400MCM-RED

Overview

THHN/THWN-2-400MCM-RED
Also known as: 400THHNCSTRRED

Specifications

Color: Red
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 400 kcmil
Material: Copper
Conductors: 1