400-THHN/THWN-2-STR-BLUE

Item #: 0136179

Cat #: 400THHNCSTRBLUMCR

UPC:

Company wide:
0 in stock
Documents & Guides
400-THHN/THWN-2-STR-BLUE

Overview

400-THHN/THWN-2-STR-BLUE
Also known as: 400THHNCSTRBLUMCR

Specifications

Color: Blue
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Jacket: PVC
Length: Cut to Length
Conductors: 1
Gauge: 400 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded