TFMR 1PH 7.5KVA 240-120/240

Item #: 0136126

Cat #: T253065

UPC: 047503090077

Company wide:
0 in stock
LOW VOLTAGE DISTRIBUTION TRANSFORMER 1 PHASE 7.5KVA 240-120/240

Overview

LOW VOLTAGE DISTRIBUTION TRANSFORMER 1 PHASE 7.5KVA 240-120/240
Also known as: 047503090077, T253065, ACMT253065

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 1
Type: Dry Type Transformer, Auto Transformer, Autotransformer
Volt Amps: 7.500kVA
Primary Voltage: 240
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer, Auto Transformer, Autotransformer
Primary Voltage: 240