1500W 240V Ceiling-Mounted Heater, White

Item #: 0136045

Cat #: WHFC2415-W

UPC: 093319122006

$ 482.77 EA
Company wide:
18 in stock
Documents & Guides
WHFC Ceiling Heater, 208/240V, 750-1500 Watts, 3.1-6.3 Amps, Color: White

Overview

WHFC Ceiling Heater, 208/240V, 750-1500 Watts, 3.1-6.3 Amps, Color: White

This value-priced ceiling heater provides all of the features offered by the original WHF but adds the benefits of a ceiling mounted design. Its extreme value comes from combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. Ceiling Mount Design. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Ceiling can w/ QuickSet™ stud tabs. Proudly made in the USA. 3-year warranty.

Also known as: 093319122006, WHFC2415-W, KNGWHFC2415W

Specifications

Wattage: 750, 1500
Color: White
Volts AC: 240, 208
Wattage: 750, 1500
Volts AC: 240, 208
Color: White