SHA 01684S 39PAR20/HAL/FL30 130V (P

Item #: 0136038
Cat #: 01684S
UPC: 726585016846
Call for price
Company wide:
0 in stock
Documents & Guides
SHAT R SHIELD 01684S 39PAR20 HAL/NFL25 120V (PK X 10)

Overview

SHAT R SHIELD 01684S 39PAR20 HAL/NFL25 120V (PK X 10)
Also known as: 726585016846, 01684S, SHA39PAR20HALFL30

Specifications

Wattage: 39
Color Rendering Index (CRI): 100
Lumens: 475
Light Technology: Halogen
Wattage: 39
Lumens: 475
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)