Female Disconnect, Nylon Fully Insulated, 22 - 18 AWG, .187" x .020" Tab

Item #: 0136024

Cat #: 18RAD-18277

UPC: 786210818924

$ 2.52 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .30", Color: Red. Package of 100. **Order in Multiples of 100**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .30", Color: Red. Package of 100. **Order in Multiples of 100**
Also known as: 786210818924, 18RAD-18277, THB18RAD18277

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18