
Terminal Shield Kit, 3P, #2 - 300 kcmil, CV,CVS,CVH Breakers
Item #: 0135992
Cat #: 3TA225CVK
UPC: 786685759005
Company wide:
0
in stock
Documents & Guides
Terminal Shield Kit, 3-Pole, #2 - 300 kcmil, CV,CVS, CVH Breakers
Overview
Terminal Shield Kit, 3-Pole, #2 - 300 kcmil, CV,CVS, CVH Breakers
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Also known as: 786685759005, 3TA225CVK, CUT3TA225CVK
Specifications
| Poles: | 3 |
| Type: | Terminal Shields |
| Allowable Gauge Range: | 2 - 300 |
| Poles: | 3 |
| Allowable Gauge Range: | 2 - 300 |
| Type: | Terminal Shields |