Surge Protector, 120/240V, NEMA 4X

Item #: 0135990

Cat #: AG3000

UPC: 078275130678

$ 91.58 EA
Company wide:
259 in stock
Documents & Guides
Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads

Overview

Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads

Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator provides the status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. UL Listed to ANSI/UL 1449, 4th Edition.

Also known as: 078275130678, AG3000, IMTAG3000, mars surge, scotts surge

Specifications

Volts AC: 120, 240
Type: Surge Protector
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240
Standards: California Proposition 65
Type: Surge Protector
IP/NEMA Rating: NEMA 4X