4-GANG W/2 DUPLEX & TWO 2A MINI GY

Item #: 0135966

Cat #: G4047-2BBMM

UPC: 786776041279

$ 30.98 EA
Company wide:
0 in stock
Accepts 15A and 20A duplex receptacles and 106 style frame. Includes mini adapter that accepts Pass and Seymour Activate inserts or Wiremold Open System communications modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Overview

Accepts 15A and 20A duplex receptacles and 106 style frame. Includes mini adapter that accepts Pass and Seymour Activate inserts or Wiremold Open System communications modules. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Also known as: 786776041279, G4047-2BBMM, WMDG40472BBMM

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel