6" E-Curb Gray

Item #: 0135943

Cat #: F1352GR

UPC:

$ 21.02 EA
Company wide:
127 in stock
Documents & Guides
6" Diameter E-Curb Round, Gray, 1=2 halves, 6 full rounds per carton.

Overview

6" Diameter E-Curb Round, Gray, 1=2 halves, 6 full rounds per carton.
Also known as: F1352GR, CHMF1352GR

Specifications

Diameter: 6 in
Diameter: 6 in