T&B RB14-14X STA-KON RING TER

Item #: 0135920

Cat #: RB14-14X

UPC: 786210804194

$ 3.62 EA
Company wide:
0 in stock
Documents & Guides
50Amp, 125/250V AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California-Style(CS), Screwless Cable Clamp – BLACK-WHITE

Overview

50Amp, 125/250V AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California-Style(CS), Screwless Cable Clamp – BLACK-WHITE

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 786210804194, RB14-14X, THBRB1414X

Specifications

Color: Black, White
Material: Nylon
Color: Black, White
Material: Nylon