TOP MTD FUSE BLOCK FRDM CLASS H 60A 250V

Item #: 0135901

Cat #: C350KH22

UPC: 782113419336

$ 493.21 EA
Company wide:
0 in stock
Documents & Guides
Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 60A, Three-pole, 250V, Class H

Overview

Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 60A, Three-pole, 250V, Class H

Fill

Also known as: 782113419336, C350KH22, CUTC350KH22

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Top
Amps: 60
Family / Style: Freedom
Mounting: Top
Poles: 3
Amps: 60