M18 FUEL HOLE HAWG® Right Angle Drill w/ QUIK-LOK

Item #: 0135895

Cat #: 2708-20

UPC: 045242337804

Company wide:
0 in stock
Documents & Guides
Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 8.5 lbs,

Overview

Right Angle Hole Hawg, M18, Cordless, RPM: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 8.5 lbs,

The M18 FUEL™ Hole Hawg® right angle drill from Milwaukee drills faster than the original corded Hole Hawg®, delivers over 150-7/8 in. holes per charge, and is over 30% lighter weight than its corded predecessor. The Quik-Lok™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 in. hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™ Hole Hawg® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4 in. and self-feed bits up to 2 in.. the POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0F/-18C. and have a battery fuel gauge to display the remaining charge.

Also known as: 045242337804, 2708-20, MIL270820

Specifications

Volts DC: 18
Type: Right Angle Drill Driver, Lithium Battery, Charger
Volts DC: 18
Type: Right Angle Drill Driver, Lithium Battery, Charger