6" Number "8"

Item #: 0135864

Cat #: NUM6 #8

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "8", Size: 6 in. For use with PLHN6.

Overview

Number "8", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #8, AERNUM68

Specifications

Length: 6 in
Length: 6 in