6" Number "7"

Item #: 0135863

Cat #: NUM6 #7

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "7", Size: 6 in. For use with PLHN6.

Overview

Number "7", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #7, AERNUM67

Specifications

Length: 6 in
Length: 6 in