6" Number "6"

Item #: 0135862

Cat #: NUM6 #6

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "6", Size: 6 in. For use with PLHN6.

Overview

Number "6", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #6, AERNUM66

Specifications

Length: 6 in
Length: 6 in