6" Number "5"

Item #: 0135861

Cat #: NUM6 #5

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "5", Size: 6 in. For use with PLHN6.

Overview

Number "5", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #5, AERNUM65

Specifications

Type: #5 address tile
Type: #5 address tile