6" Number "4"

Item #: 0135859

Cat #: NUM6 #4

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "4", Size: 6 in. For use with PLHN6.

Overview

Number "4", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #4, AERNUM64

Specifications

Length: 6 in
Length: 6 in