6" Number "3"

Item #: 0135858

Cat #: NUM6 #3

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "3", Size: 6 in. For use with PLHN6.

Overview

Number "3", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #3, AERNUM63

Specifications

Length: 6 in
Length: 6 in