6" Number "2"

Item #: 0135857

Cat #: NUM6 #2

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "2", Size: 6 in. For use with PLHN6.

Overview

Number "2", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #2, AERNUM62

Specifications

Length: 6 in
Length: 6 in