6" Number "1"

Item #: 0135856

Cat #: NUM6 #1

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "1", Size: 6 in. For use with PLHN6.

Overview

Number "1", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #1, AERNUM61

Specifications

Length: 6 in
Length: 6 in