6" Number "0"

Item #: 0135855

Cat #: NUM6 #0

UPC:

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Number "0", Size: 6 in. For use with PLHN6.

Overview

Number "0", Size: 6 in. For use with PLHN6.
Also known as: NUM6 #0, AERNUM60

Specifications

Length: 4 in
Length: 4 in