Surge Protection Device, 200kAIC, 480 Delta, 3W+G

Item #: 0135792

Cat #: SPD200480D2J

UPC: 786685325484

$ 4089.38 EA
Company wide:
0 in stock
Surge Protection Device, 200kAIC, 480 Volt AC Delta, 3-Wire + Ground, SPD Series

Overview

Surge Protection Device, 200kAIC, 480 Volt AC Delta, 3-Wire + Ground, SPD Series

Eaton’s SPD Series surge protective devices are the latest and most advanced UL 1449 4th Edition certified surge protectors. SPD Series units are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 to 400 kA.

Also known as: 786685325484, SPD200480D2J, CUTSPD200480D2J

Specifications

Volts AC: 480
Interrupt Rating AC: 200 kA
Volts AC: 480
Interrupt Rating AC: 200 kA