
Multi-Tap Connector, Insulated, 4 Ports, 1-Sided, 600 MCM - 4 AWG
Item #: 0135748
Cat #: PBTS-4-500
UPC: 783669080322
Call for price
Company wide:
0
in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080322, PBTS-4-500, ILSPBTS4500
Features & Benefits
- Dual Rated for Copper and Aluminum Connectors.
- High dielectric strength plastisol is chemical and UV resistant
- Cold temperature rated to -45°C
- For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 600 |
| Wire/Cable Openings: | 4 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4 - 600 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Wire/Cable Openings: | 4 |