17W PAR38 LED Lamp, 41K

Item #: 0135698

Cat #: LED17P38D41KSP

UPC: 762148245827

Call for price
Company wide:
0 in stock

Overview

TCPLED17P38D41KSP
Also known as: 762148245827, LED17P38D41KSP, TCPLED17P38D41KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 17