Dimmable, 12V, 60VA, Transformer

Item #: 0135697

Cat #: LET60

UPC:

Company wide:
22 in stock
Documents & Guides
12V 60VA Transformer, Dimmable, Length: 3-3/8", Width: 1-1/4', Height: 13/16"

Overview

12V 60VA Transformer, Dimmable, Length: 3-3/8", Width: 1-1/4', Height: 13/16"
Also known as: LET60, ELOLET60

Specifications

Volts AC: 12
Type: Flourescent, Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC: 12
Dimmable: Yes
Type: Flourescent, Electronic
Light Technology: Fluorescent