THHN/THWN-2-300MCM-ORANGE CU STRX100

Item #: 0135614

Cat #: 300THHNCSTRORA1000

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-300MCM-ORANGE CU STRX100

Overview

THHN/THWN-2-300MCM-ORANGE CU STRX100

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 300THHNCSTRORA1000

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Package Type: Reel
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded