THHN/THWN-2-300-BRN-37STR-CU-1000R

Item #: 0135612

Cat #: 300THHNCSTRBROX100

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-300MCM-BROWN-CU-STRX1000

Overview

THHN/THWN-2-300MCM-BROWN-CU-STRX1000

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 300THHNCSTRBROX100

Specifications

Color: Brown
Length: 100 ft
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Package Type: Reel
Length: 100 ft
Material: Copper
Volts AC: 600
Stranding: Stranded