Long Bail.

Item #: 0135599
Cat #: ATDG14L
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Long Bail, Material: Aluminum, Strand Rating: 1/4 (6.6M), Strand RBS LBS.(KN): 6650(29.58), Length: 13.4"

Overview

Long Bail, Material: Aluminum, Strand Rating: 1/4 (6.6M), Strand RBS LBS.(KN): 6650(29.58), Length: 13.4"
Also known as: ATDG14L, THBATDG14L

Specifications

Type: Deadend
Length: 13.400 in
Material: Aluminum
Type: Deadend
Material: Aluminum
Length: 13.400 in

Customer Reviews

No reviews for this product
(0)