NLight Relay/Power Pack

Item #: 0135597

Cat #: NPP16 D ER

UPC: 888791190939

Company wide:
0 in stock
Documents & Guides
NLight Relay/Power Pack & Dimming Module Kit, 120/240/347 VAC, 0-10VDC, Dimming Output (Via Chase Nipple), UL924 Emergency Operation, Color: White

Overview

NLight Relay/Power Pack & Dimming Module Kit, 120/240/347 VAC, 0-10VDC, Dimming Output (Via Chase Nipple), UL924 Emergency Operation, Color: White
Also known as: 888791190939, NPP16 D ER, SESNPP16DER

Specifications

Color: Red
Mounting: Fixture
Material: Plastic
Volts AC: 347
Amps: 16
Volts AC Range: 120 - 277
Color: Red
Material: Plastic
Amps: 16
Mounting: Fixture
Volts AC: 347
Volts AC Range: 120 - 277