AUTO TENSION DEADEND GUYSTRAND 1/4

Item #: 0135577
Cat #: ATDG14
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Automatic Tension Deadend Guystrand for Steel Strand Diameter 1/4 (6.35) for use on Utilites, Common, Siemens-Martin, High-Strength, Strand Rating 1/4 (6.6M), Standard Bail

Overview

Automatic Tension Deadend Guystrand for Steel Strand Diameter 1/4 (6.35) for use on Utilites, Common, Siemens-Martin, High-Strength, Strand Rating 1/4 (6.6M), Standard Bail
Also known as: ATDG14, THBATDG14

Specifications

Type: Deadend
Length: 9.200 in
Material: Aluminum
Type: Deadend
Material: Aluminum
Length: 9.200 in

Customer Reviews

No reviews for this product
(0)