ETN E57PS-18UPN8-Q E57PS PROX, 18MM

Item #: 0135508

Cat #: E57PS-18UPN8-Q

UPC: 786685906904

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
8MM 4-PIN MICRO DC CONNECTOR

Overview

8MM 4-PIN MICRO DC CONNECTOR
Also known as: 786685906904, E57PS-18UPN8-Q, CUTE57PS18UPN8Q

Specifications

Type: DC, Micro
Type: DC, Micro