Wiring Trough, Type 1, 8x8x60

Item #: 0135427

Cat #: A8860T1T

UPC: 783510112943

$ 432.48 EA
Company wide:
0 in stock
Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 60"

Overview

Wiring Trough, NEMA Type 1, Material: Steel, Dimensions: 8" x 8" x 60"

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112943, A8860T1T, HOFA8860T1T, Gutter

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in