75W PL Socket G24D-2 GX24D-2 2 Pin

Item #: 0135384

Cat #: 90-1547

UPC: 045923915475

Company wide:
0 in stock
Documents & Guides
18W Vertical Screw Down Socket; 2-Pin Lamps; G24D-2 And GX24D-2 Base For: CF18DD And CF18DT; 75W; 600V

Overview

18W Vertical Screw Down Socket; 2-Pin Lamps; G24D-2 And GX24D-2 Base For: CF18DD And CF18DT; 75W; 600V
Also known as: 045923915475, 90-1547, SAT901547

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600