Stamped U-Bolt Pipe Clamp, Aluminum, S304, 3.9"–4.625" OD

Item #: 0135350

Cat #: LPA5964

UPC: 782856645306

$ 138.97 EA
Company wide:
0 in stock
Documents & Guides
ERICO LPA5964 GROUND CLAMP

Overview

ERICO LPA5964 GROUND CLAMP

Lightning protection stamped U-bolt pipe clamp for bonding of pipes and exhaust stacks.

Also known as: 782856645306, LPA5964, CADLPA5964

Features & Benefits

  • Clamp for bonding of pipes and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Depth: 2 in
Width: 6.250 in
Material: Aluminum
Depth: 2 in
Material: Aluminum
Width: 6.250 in