Stamped U-Bolt Pipe Clamp, 90°, Aluminum, S304, 2.63"–3.63" OD

Item #: 0135346

Cat #: LPA5963

UPC: 782856645313

$ 122.64 EA
Company wide:
0 in stock
Documents & Guides
ERICO LPA5963 GROUND CLAMP

Overview

ERICO LPA5963 GROUND CLAMP

Lightning protection stamped U-bolt pipe clamp, 90 degree for bonding of pipes, handreals and exhast stacks.

Also known as: 782856645313, LPA5963, CADLPA5963

Features & Benefits

  • Clamp for bonding of pipes, handrails and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Depth: 2 in
Width: 5.500 in
Material: Aluminum
Depth: 2 in
Material: Aluminum
Width: 5.500 in