Stamped U-Bolt Pipe Clamp, 90°, Aluminum, S304, 1.9"–2.625" OD

Item #: 0135342

Cat #: LPA5962

UPC: 782856645399

$ 104.23 EA
Company wide:
0 in stock
Documents & Guides
ERICO LPA5962 GROUND CLAMP

Overview

ERICO LPA5962 GROUND CLAMP

Lightning protection stamped U-bolt pipe clamp, 90 degree for bonding of pipes, handreals and exhast stacks.

Also known as: 782856645399, LPA5962, CADLPA5962

Features & Benefits

  • Clamp for bonding of pipes, handrails and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Depth: 2 in
Material: Aluminum
Width: 4.670 in
Depth: 2 in
Width: 4.670 in
Material: Aluminum