15kV 1/C 350 Kcmil AL MV-105 133% EPR

Item #: 0135324

Cat #: 350MV105AL15KV133%

UPC:

Company wide:
0 in stock
Documents & Guides
15kV, 1/C, 350 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.07 - 1.15".

Overview

15kV, 1/C, 350 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.07 - 1.15".
Also known as: 350MV105AL15KV133%

Specifications

Volts AC: 15kV
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Shielding: Shielded
Volts AC: 15kV
Color: Black
Conductors: 1
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Gauge: 350 kcmil
Shielding: Shielded