Raven

Item #: 0135322

Cat #: 4AMV105AL15KV133%E

UPC:

Company wide:
0 in stock
Documents & Guides
15kV, 1/C, 4/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.92 - 1.00".

Overview

15kV, 1/C, 4/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.92 - 1.00".

True Triple extrusion system and closed handling raw materials system, to eliminate any contact with ambient, until extrusion process ends.

Also known as: 4AMV105AL15KV133%E

Specifications

Volts AC: 15kV
Jacket: PVC
Color: Black
Conductors: 1
Material: Aluminum
Shielding: Shielded
Volts AC: 15kV
Color: Black
Material: Aluminum
Jacket: PVC
Conductors: 1
Shielding: Shielded