Aluminum MV-105 Power Distribution Cable, 2/0 AWG, 15kV

Item #: 0135321

Cat #: 2AMV105AL15KV133%E

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 1/C 2/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes.

Overview

15kV 1/C 2/0 AWG AL, Primary Underground Distribution Cable (UD), 133% Amorphous EPR Insulation (220MIL), Full Concentric Neutral, LDPE Jacket W/ 3 Red Stripes.

Superior performance in petrochemical plants, pulp and paper mills, sewage and water treatment plants, environmental protection systems, railroads, mines, utility power generating stations, steel mills, textile plants and other industrial three-phase applications.

Also known as: 2AMV105AL15KV133%E

Specifications

Volts AC: 15kV
Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 2/0 AWG
Conductors: 1
Material: Aluminum
Shielding: Shielded
Volts AC: 15kV
Color: Black
Gauge: 2/0 AWG
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Conductors: 1
Shielding: Shielded