2 AWG Type MV-105, 15kV, 133% EPR Insulated, PVC Jacket

Item #: 0135319

Cat #: 2MV105AL15KV133%EP

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG Medium Voltage, 15kV, EPR Insulated, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.99 - 1.06

Overview

2 AWG Medium Voltage, 15kV, EPR Insulated, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.99 - 1.06
Also known as: 2MV105AL15KV133%EP

Specifications

Volts AC: 15kV
Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 2 AWG
Conductors: 1
Material: Aluminum
Shielding: Shielded
Volts AC: 15kV
Color: Black
Gauge: 2 AWG
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Conductors: 1
Shielding: Shielded