15kV 1/C 1000 Kcmil CU MV-105 133% EPR

Item #: 0135317

Cat #: 1000MV10515KV133%E

UPC:

Company wide:
0 in stock
Documents & Guides
15kV, 1/C, 1000 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.52 - 1.61".

Overview

15kV, 1/C, 1000 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.52 - 1.61".
Also known as: 1000MV10515KV133%E

Specifications

Volts AC: 15kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Gauge: 1000 kcmil
Shielding: Shielded