5/8kV 1/C 1000 Kcmil AL MV-105 133% EPR

Item #: 0135311

Cat #: 1000MV10558KVAL115

UPC:

Company wide:
0 in stock
Documents & Guides
5/8kV, 1/C, 1000 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.32 - 1.40".

Overview

5/8kV, 1/C, 1000 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.32 - 1.40".
Also known as: 1000MV10558KVAL115

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 1000 kcmil
Conductors: 1
Material: Aluminum
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Shielding: Shielded
Color: Black
Gauge: 1000 kcmil
Material: Aluminum