5/8kV 1/C 500 Kcmil AL MV-105 133% EPR

Item #: 0135309

Cat #: 500MV10558KVAL115M

UPC:

Company wide:
0 in stock
Documents & Guides
5/8kV, 1/C, 500 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.99 - 1.06".

Overview

5/8kV, 1/C, 500 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 0.99 - 1.06".
Also known as: 500MV10558KVAL115M

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Material: Aluminum
Gauge: 500 kcmil
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Material: Aluminum
Shielding: Shielded
Color: Black
Conductors: 1
Gauge: 500 kcmil